CARLO GAVAZZI Frequency Phase Voltage Monitoring Relay DPD02DM44 3-Phase, SPDT, DIN Rail 102 to 318V ac 1pc

Rp9.999.900
Persediaan

Spesifikasi Produk

Model Number DPD02DM44
Unit 1pc
Monitoring Application Frequency, Phase, Voltage
Electrical Phase 3
Contact Configuration SPDT
Mounting Type DIN Rail
Phase Sensitivity Phase Loss, Phase Presence, Phase Sequence
Time Delay (s) 60
Series DPD
Frequency Sensitivity Overfrequency, Underfrequency
Number of Poles 1
Terminal Type Screw
Maximum Voltage Sensed (V) 318 ac, 552 ac
Dimensions (mm) 99.5x22.5x84
Maximum Operating Temperature (°C) 60
Operating Temperature Range (°C) 60
Minimum Voltage Sensed (V) 102 ac, 177 ac
Minimum Operating Temperature (°C) -20
Voltage Sensing Range (V) 102 to 318 ac, 177 to 552 ac
Frequency Sensing Range (Hz) 45 to 440
Minimum Frequency Sensed (Hz) 45
Maximum Frequency Sensed (Hz) 440
Berat (Kg) 0.5
Tanggal Produk Terdaftar 07 May 2025
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The DPD Series settings can easily be modified through an Android App via a smartphone/tablet or via a USB NFC Reader/Writer ( RS 1651485) connected to a computer. Under and over threshold settings can be set, as well as hysteresis and time delays. They are uploaded into the DPD Series by means of its NFC configuration. Neither potentiometer settings nor DIP switches are used for the device set-up, and after it is set-up, it can be password protected, to ensure safety while in use. The DPD02DM44B is delivered with default settings for North American 3-phase 240VAC mains, whereas the DPD02DM44 is delivered with European/Asian settings for 3-phase 400VAC mains.
3-phase voltage and frequency monitoring relay
Nominal measurement range from 177-552 VAC L-L and 102-318 VAC L-N
Star or Delta mains
NFC configuration
Adjustable set-points, hysteresis, delays, AND/OR logic
Three diagnostic LEDs
Operating frequency from 45 to 440Hz
Two independent SPDT 8 Amp outputs

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan