Dahua XVR Cooper-I WizSense Series 720P DH-XVR1B04-I 1pc
Rp839.900
Persediaan
Spesifikasi Produk
| Model Number | DH-XVR1B04-I |
|---|---|
| Unit | 1pc |
| Main Processor | Embedded processor |
| Operating System | Embedded linux |
| Performance | 4 channels |
| Analog Camera Input | 4 channels, BNC |
| IP Camera Input | 4+1 channels, each channel up to 2MP |
| Audio In/Out | 1/1, RCA |
| Two Way Talk | Reuse audio in/out, RCA |
| Compression | AI Coding/H.265+/H.265/H.264+/H.264 |
| Recording Resolution | 1080N; 720p; 960H; D1; CIF |
| Bit Rate (Kbps) | 32-4096 per channel |
| Record Mode | Manual; Schedule (General, Continuous); MD (Video detection: Motion Detection, Video Loss, Tampering); Alarm; Stop |
| Record Interval | 1 - 60minute (default = 60minute), Pre-record = 1 s-30 s, Post-record = 10 s-300 s |
| Audio Compression | G.711A; G.711U; PCM |
| AI Search | Search by target classification (Human, Vehicle) |
| HDCVI Camera Input | 1080p@ 25/30 fps, 720p@25/30/50/60 fps |
| AHD Camera Input (p) | 1080@ 25/30 fps, 720@ 25/30 fps |
| TVI Camera Input | 1080p@25/30 fps, 720p@25/30 fps |
| CVBS Camera Input | PAL/NTSC |
| Record Rate | Main Stream = All channels 1080N/720P/960H/D1/CIF/(1~25/30fps) Sub stream = CIF (1~15 fps) |
| Audio Sample Rate | 8 KHz, 16 bit per channel |
| Berat (Kg) | 1.0 |
| Tanggal Produk Terdaftar | 30 April 2025 |
| Terakhir Diperbaharui | 27 May 2025 |
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan