Dahua CCTV Camera Lite Series DH-IPC-HFW2541T-AS IPC 2 5MP H.265 White 1pc
Rp2.599.900
Persediaan
Spesifikasi Produk
| Model Number | DH-IPC-HFW2541T-AS |
|---|---|
| Unit | 1pc |
| Power Supply (V) | 12 DC/POE |
| Image Sensor | 5MP 1/2.7inch CMOS |
| Maximum Resolution | 5 MP (2960 × 1668) and supports 2688 ×1520 |
| Video Codec | H.265 |
| SD Card Capacity (GB) | Max. 256 |
| Protection | IP67, IK10 (optional) |
| Color | White |
| Maximum Frame Rate (fps) | @20 |
| Maximum Illumination Distance (m) | 80 |
| Abnormality Detection | Motion detection, video tampering, audio detection, no SD card, SD card full, SD card error, network disconnection, IP conflict, illegal access, and voltage detection |
| Berat (Kg) | 4.6 |
| Tanggal Produk Terdaftar | 30 April 2025 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Feature
- High compression rate, ultra-low bit rate.- Built-in IR LED
- ROI, SMART H.264+/H.265+, flexible coding, applicable to various bandwidth and storage environments.
- Rotation mode, WDR, 3D NR, HLC, BLC, digital watermarking, applicable to various monitoring scenes.
- Intelligent monitoring: Intrusion, tripwire (the two functions support the classification and accurate detection of vehicle and human).
- Alarm: 1 in, 1 out ; audio: 1 in, 1 out ; built in MIC.
- Easy for installation.
- SMD Plus.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Dahua%20CCTV%20Camera%20Lite%20Series/Dahua%20CCTV%20Camera%20Lite%20Series%20DH-IPC-HFW2541T-AS%20IPC%202%205MP%20H_265%20White%201pc/3rS046393135-1.jpg)