KASSEN Barcode Printer WL 252 Wristband 1unit

Rp1.999.900
Persediaan

Spesifikasi Produk

Model Number WL 252
Unit 1unit
Resolution (dpi) 203
Print Method Thermal transfer / Direct thermal
Printing Speed (mm/s) 203 (8inch)
Maximum Print Width (mm) 56 (2.2inch)
Driver Windows / Linux / Mac
Maximum Print Length (mm) 1778 (70inch)
Media Type Continuous, Gap, Black Mark, Fan-fold and Punched Hole
Media Width (mm) 25.4 ~ 60 (1.0~2.3inch)
Media Thickness (mm) 0.06 ~ 0.254 (2.36 ~ 10mil)
Media Core Diameter (inch) 1 ~ 1.5
Label Length (mm) 10~1778
Processor 32-Bit CPU
Memory (Mb) Flash Memory : 8, SDRAM : 8, Flash memory can be expanded Max. 4GB
Interface USB
Sensors Gap Sensor, Cover Opening Sensor, Black Mark Sensor, Ribbon Sensor
Dimension (LxWxH) (mm) 245x170x145
2D Barcode PDF-417, Maxicode, Data Matrix, QR Code, Aztec
Rotation (°) 0, 90, 180, 270
Berat (Kg) 1.5
Tanggal Produk Terdaftar 30 April 2025
Terakhir Diperbaharui 26 September 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Kassen WL252 Bracelet Printer is an advanced and versatile printing solution, designed specifically to meet your bracelet label printing needs. Has the ability to print using two different modes, namely thermal transfer and direct thermal. And equipped with a USB connection and a high print speed of up to 203mm/s.

1D Barcode: Code 437 (English-US), Code 737 (Greek), Code 850 (Latin-1), Code 852 (Latin-2), Code 855 (Cyrilic), Code 857 (Turkish), Code 860 (Portuguese), Code 861 (Icelandic), Code 862 (Hebrew), Code 863 (French Canadian), Code 864 (Arabic), Code 865 (Nordic), Code 866 ((Russian), Code 869 (Greek 2), Ode 950 (Traditional Chinese), Code 936 (Simplified Chinese), Code 932 (Japanese), Code 94 (Korean), Code 1250 (Latin-2), Code 1251 (Cyrillic), Code 1252 (Latin-1), Code 1253 (Greek), Code 1254 (Turkish), Code 1255 (Hebrew), Code 1256 (Arabic), Code 1257 (Baltic), code 1258 (Vietnam), ISO-8859-1: Latin-1 (Western European), ISO-8859-2: Latin-2 (Central European), ISO-8859-3: Latin-3 (South European), ISO-8859-4: Latin-4 (North European), ISO-8859-5: Cyrillic, ISO-8859-6: Arabic, ISO-8859-7: Greek, ISO-8859-7: Hebrew, ISO-8859-9: Turkish, ISO-8859-10: Nordic, ISO-8859-15: Latin-9, UTF-8
Feature
Main Features
- Can print with 2 mode options, namely Thermal Transfer (using ribbon ink) & Direct Thermal (without ink)
- The print results are more durable and can last a long time
- Print results are sharper
- High print speed up to 203mm/s
- Supports USB connection
- Official Guarantee & 100% Original
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan