KASSEN Barcode Printer S 4211 Thermal Transfer 1unit
Rp1.899.900
Persediaan
Spesifikasi Produk
| Model Number | S 4211 |
|---|---|
| Unit | 1unit |
| Resolution (dpi) | 203 |
| Print Method | Thermal transfer / Direct thermal |
| Printing Speed (mm/s) | 51-152 |
| Maximum Print Width (mm) | 104 (4.09inch) |
| Maximum Print Length (mm) | 2286 (90inch) |
| Dot Size (mm) | 0.125x0.125 (1mm = 8 dots) |
| Printhead (km) | 30 |
| Interface | USB + Parallel + Serial |
| Label Length (mm) | 10 ~ 2286 (0.39 ~ 90inch) |
| Ribbon Length (m) | Max. 300 |
| Memory (Mb) | Flash Memory : 8, SDRAM : 8 |
| Sensors | Reflective and Transmissive sensors (adjustable) |
| Ribbon Core Size (inch) | 1 (25.4mm) |
| 2D Barcode | QR Code |
| Ribbon Width (mm) | Max. 110, Min. 30 |
| Dot Density (dots/inch) | 203 (8 dots/mm) |
| Ribbon OD (mm) | Max. 67 |
| Ribbon Rolling Up Method | Outward rolling |
| 1D Barcode | Code39, Code93, Code128 subsets A, B, C, Codabar, Interleaved 2 of 5, EAN-13, EAN-14, EAN-128, UPC-A, UPC-E, EAN and UPC 2(5) digits add-on, MSI, PLESSEY, POSTNET, China POS, ITF14 |
| Berat (Kg) | 1.1 |
| Tanggal Produk Terdaftar | 30 April 2025 |
| Terakhir Diperbaharui | 26 September 2025 |
Informasi Produk
Description
Kassen S4211 is a multi-function barcode label printer machine that is capable of printing sticker labels with 2 modes, namely Thermal Transfer (using ribbon ink) and Direct Thermal (without ink). Equipped with a high print resolution of 203 dpi so print results are guaranteed to be sharper and has a print speed of up to 152mm/s.
It has a sturdy design and is capable of printing hundreds of labels in just seconds. Apart from that, the printing results from the Kassen S4211 are also very durable and can last for quite a long time.
It has a sturdy design and is capable of printing hundreds of labels in just seconds. Apart from that, the printing results from the Kassen S4211 are also very durable and can last for quite a long time.
Feature
Main Features- Can print with 2 mode options, namely Thermal Transfer (using ribbon ink) & Direct Thermal (without ink)
- The print results are more durable and can last for years
- Print results are sharper
- Capable of printing at a large capacity
- Supports USB, Parallel, Serial connections
- Official Guarantee & 100% Original
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan