KASSEN Barcode Printer DT 540 Direct Thermal 1unit

Rp729.900
Persediaan

Spesifikasi Produk

Model Number DT 540
Unit 1unit
Resolution (dpi) 203
Print Method Direct Thermal
Printing Speed (mm/s) 152(Max)
Maximum Print Width (mm) 108 (4.25inch)
Effective Print Width (mm) 100
Maximum Print Length (mm) 1778 (70inch)
Media Type Gap paper/Continuous paper/Folding paper/Punched hole
Media Width (mm) 26~116
Media Thickness (mm) 0.06 - 0.20
Media Core Diameter (inch) 4-8
Label Length (mm) 10~1778
Processor 32-Bit CPU
Memory (Mb) Flash Memory : 8, SDRAM : 8
Interface USB, Bluetooth
Sensors Gap sensor, Cover opening sensor, Blackmark sensor, Paper exit sensor
Internal Fonts 8 alpha-numeric bitmap fonts, windows fonts are downloadable from software
2D Barcode PDF-417, Maxicode, DataMatrix, QR code
Rotation (°) 0, 90, 180, 270
Dimension (LxWxH) (mm) 185x85x85
1D Barcode Code 39, Code 93, Code 128UCC, Code 128 subsets A, B, C, Codabar, Interleaved 2 of 5, EAN-8, EAN-13, EAN-128, UPC-A, UPC-E, EAN and UPC 2 (5) digits add-on, MSI, PLESSEY, POSTNET, China POST
Berat (Kg) 0.7
Tanggal Produk Terdaftar 30 April 2025
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The DT-540 barcode label printer is a direct thermal label printer capable of printing sticker labels with a choice of Bluetooth or USB connection which can facilitate your business in the label printing process. Kassen DT-540 It is suitable for shipping / expedition, retail, hospital, F&B, ecommerce, etc.
Feature
Main Features
- USB and Bluetooth Connectionv
- Kassen Independent Design, in line with popular aesthetics
- Adjustable Printing Width, support 2/3/4 inch label sizes
- Fallback function, save paper when power on the printer
- High Resolution 203 DPI
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan