DIJET EZ Hard Drill EZH5D0350S04 1pc
Rp1.499.900
Persediaan
Spesifikasi Produk
| Model Number | EZH5D0350S04 |
|---|---|
| Unit | 1pc |
| Effective Machining Depth | 5Dc |
| Surface Treatment | PVD coating |
| Total Length (mm) | 59 |
| Blade Diameter (mm) | 3.5 |
| Groove Length (mm) | 24 |
| Helix Angle (°) | 15 |
| Shank Diameter (mm) | 4 |
| Coating | PVD coating |
| Connection diameter (DCON) (mm) | 4 |
| Cutting diameter (DC) (mm) | 3.5 |
| Total Length Oal (mm) | 59 |
| Flute Length LCF (mm) | 24 |
| Berat (Kg) | 0.3 |
| Tanggal Produk Terdaftar | 30 April 2025 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
●For high-efficiency drilling of high-hardness materials such as molds.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
●High hardness material coating "DH1" and high toughness base material enable stable drilling of 70HRC high hardness materials. ●The core thickness is more than 1.6 times that of general carbide drills, so it has high rigidity. ●Cutting edge specifications suitable for machining high-hardness materials have significantly improved fracture resistance.Use
●For high-efficiency drilling of high-hardness materials such as molds.Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan