ORION pH Benchtop Meter STARA2115 1unit

#Nomor SKU S046342874
Wishlist
Rp39.999.900
Persediaan

Spesifikasi Produk

Model Number STARA2115
Unit 1unit
Berat (Kg) 3.0
Tanggal Produk Terdaftar 30 April 2025
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The benchtop meters Thermo Scientific™ Orion™ Star Series are the ideal choice for dedicated pH testing in water, process, research and QA/QC samples. Get the information you need quickly and easily from the large, backlit graphic LCD display. Informative display shows pH/mV/RmV and temperature along with electrode status, time, date, sample ID, user ID and calibration points. For advanced users, features such as stability and averaging choices provide additional options.
Use
- Anyone can use this meter with its plain language screen prompts, soft keys that update for easy selection and a multilanguage interface that supports English, Spanish, French, Italian, German and Chinese
- Don't miss a reading: AUTO-READ™ locks in the stable reading on your screen, ready indicator alerts when readings are stable and timed reading gathers data in specific time intervals
- Up to 5 point pH calibration with automatic recognition for USA/NIST and DIN buffers
- Fix calibration errors without a complete recalibration with calibration editing
- Non-volatile memory holds up to 2000 data points with time and date stamp
- Stores up to 10 methods allow for customized procedures to differentiate between tests and/or users
- Easily transfer data and keep meter software up-to-date with the USB and RS232 ports and complimentary data analysis software
- Mix samples without a stir plate with direct control of the Orion Star stirrer probe (please oreder separately)
- Included electrode arm and newly-designed probe holder make it easier to maintain and place probes into samples
- Works with almost every AC power source with the included universal power adapter, or use four AA batteries (Batteries not included in delivery) to run the meter on DC power
- IP54-rated housing handles splashes and is wall-mountable if table space is a problem
- TÜV, FCC certified

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan