Ozaki (Peacock) Standard Linear Gauge D-20S 1unit
Rp7.499.900
Persediaan
Spesifikasi Produk
| Model Number | D-20S |
|---|---|
| Unit | 1unit |
| Resolution (mm) | 0.001 |
| Range (mm) | 0-20 |
| Accuracy (mm) | (Excluding quantized error) 0.003 |
| Measuring Force (N) | Less Than 1.5 |
| Cable Length (m) | 2 |
| Mounting Method (mm) | Ø8 stem or 6.5 hole on lug back |
| Contact Point (mm) | M2.5x0.45 SØ2.4 steel (X-2) |
| Operating Temperature (°С) | 0 - 40 |
| Output Signal | 90º phase difference, 20µm pitch (R03-PB8M Tajimi connector) Rectangular wave (L=0v H=5v) |
| Compatible Standard Counters | C-500 / C-700 CM-5B (*except DN-10S, DN-20S) |
| Berat (Kg) | 0.3 |
| Tanggal Produk Terdaftar | 29 April 2025 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Measurement range (0 - 20mm)
- 10mm and 20mm measurement ranges are the easiest to use.
- Used in conjunction with digital counters, these gauges can be set up in places where dial gauges are now being used.
- Set the gauge by either stem or lug back.
- For lifting spindle, both lever and release types are available.
Rectangular wave output typ (DN-10/DN-10S/DN-20/DN-20S)
- For use in electrically noisy environments.
- For applications requiring extra long cables. (10 to 50 meters are available)
- 10mm and 20mm measurement ranges are the easiest to use.
- Used in conjunction with digital counters, these gauges can be set up in places where dial gauges are now being used.
- Set the gauge by either stem or lug back.
- For lifting spindle, both lever and release types are available.
Rectangular wave output typ (DN-10/DN-10S/DN-20/DN-20S)
- For use in electrically noisy environments.
- For applications requiring extra long cables. (10 to 50 meters are available)
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
DN-10 DN-10S DN-20 DN-20S1. Recommended for locations where cable extension (10 to 50 meters) is necessary.
2. Recommended for use in electrically noisy environments.
*Notes of wiring : A signal wire should be duct wiring apart from other Power lines.
Options
- Release (RE-4L) Lifting lever (LL-1)
- Dust proof rubber (BG-10)
- Flat back (GB3-D1O) , screws (S-110)
- Release (RE-4L)
- Flat back (GB3-D20)
* Customer must specify if application is up-side-down.
The measuring force changes when the gauge is inverted.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20Standard%20Linear%20Gauge/Ozaki%20(Peacock)%20Standard%20Linear%20Gauge%20D-20S%201unit/2fS046250087-1.jpg)