Reagecon Sucrose Brix Standard with Certified Reference Material BS50 50% 15mL 1pc

Rp3.899.900
Persediaan

Spesifikasi Produk

Model Number BS50
Unit 1pc
Package Size (ml) 15
Value 50% w/w Sucrose in Water (50 °Brix)
Tested at 20°C
Packaging HDPE Dropper Bottle
Physical Form Liquid
Berat (Kg) 0.1
Tanggal Produk Terdaftar 29 April 2025
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Reagecon's 50% Sucrose in Water (Brix) is a Certified Reference Material (CRM). The product is manufactured and certified in accordance with the requirements of ISO 17034 (A2LA Ref: 6739.01) and can be used on any make or model of refractometer. This product is used primarily either as a calibrant or analytical control solution in Refractive Index based methods of Brix value determinations; it can also be used to validate appropriate test methods or qualify a refractometer for use in a regulated industry. The product has a shelf life of 20 weeks; is manufactured in accordance with ICUMSA guidelines and is presented in a convenient high quality dropper bottle.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website.
Feature
- The product measurement uncertainty is computated on a batch to batch basis; but is guaranteed to never exceed ± 0.15 °Brix. ISO 17034 accreditation (A2LA Ref: 6739.01) requirements include raw material characterisation; homogeneity and stability studies; assignment of certified values as well as packaging and documentation control. This product is certified gravimetrically on a mass fraction basis. Both solute and solvent are weighed on balances calibrated by Reagecon's engineers using OIML traceable weights. Reagecon holds ISO 17025 accreditation (A2LA Ref: 6739.02) for calibration of laboratory balances.
- Sucrose in Water Standard, Sucrose in Water Material

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan