Grant Instrument Densitometer McFarland Den-1 1unit
Rp46.999.900
Persediaan
Spesifikasi Produk
Model Number | Den-1 |
---|---|
Unit | 1unit |
Dimensions (HxDxW) (mm) | 75x115x165 |
Temperature Range (°C) | +4 to 40 |
Light Source | LED |
Wavelength (nm) | 565 ±15 |
Precision (%) | ±3 |
Measurement Time (s) | 1 |
Tube Diameter (mm) | 18 (External Diameter); 16 (with D16 Adapter) |
Sample Volume (ml) | >2 |
External Power Supply (V) | Input AC 120-230, 50/60Hz Output DC 12 |
Power Consumption (W) | 1 |
Current (A) | 0.08 |
Range (McFarland Units) | 0.3 to 15.0 |
Display/Display Resolution | LED/0.1 McF |
Berat (Kg) | 0.7 |
Tanggal Produk Terdaftar | 29 April 2025 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Densitometer McFarland - The Grant bio DEN-1 and DEN-1B are a compact benchtop densitometers (suspension turbidity meter) for measuring turbidity of cell suspensions in a variety of life science applications.
The densitometers are designed and factory calibrated to measure turbidity in the range of 0.5 to 4.0 McFarland units (DEN-1) 0.0 to >7.5 McFarland units (DEN-1B) with a small standard deviation. If required, it can deliver a wider measurement range (up to 15.00 McFarland units), but with a greater standard deviation.
Measurement range: 0.5 to 4.0 McFarland units (DEN-1), 0.0 to >7.5 McFarland units (DEN-1B)
Measurement time : 1 second
Precision: ±3%
Readings, conveniently shown in McFarland units, are clearly visible on the bright LED display
Factory calibrated - retains calibration without power supply
Can be user calibrated with commercial standards or cell suspensions prepared in the laboratory
Designed for tubes with an outer diameter of 18mm. 16 mm tubes can also be accommodated by using the optional tube adaptor D-16
Extremely compact design with small footprint and low profile - fits easily into the smallest workspace
DEN-1b - either battery powered by 3 x AAA or via external power supply
Densitometer Applications
Life science - Densitometer McFarland is typical applications include determining concentration of cells (bacterial and yeast cells) in the fermentation process, detecting the susceptibility of micro-organisms to antibiotics, identifying micro-organisms with various test systems, and measuring optical density at fixed wavelength.
The densitometers are designed and factory calibrated to measure turbidity in the range of 0.5 to 4.0 McFarland units (DEN-1) 0.0 to >7.5 McFarland units (DEN-1B) with a small standard deviation. If required, it can deliver a wider measurement range (up to 15.00 McFarland units), but with a greater standard deviation.
Measurement range: 0.5 to 4.0 McFarland units (DEN-1), 0.0 to >7.5 McFarland units (DEN-1B)
Measurement time : 1 second
Precision: ±3%
Readings, conveniently shown in McFarland units, are clearly visible on the bright LED display
Factory calibrated - retains calibration without power supply
Can be user calibrated with commercial standards or cell suspensions prepared in the laboratory
Designed for tubes with an outer diameter of 18mm. 16 mm tubes can also be accommodated by using the optional tube adaptor D-16
Extremely compact design with small footprint and low profile - fits easily into the smallest workspace
DEN-1b - either battery powered by 3 x AAA or via external power supply
Densitometer Applications
Life science - Densitometer McFarland is typical applications include determining concentration of cells (bacterial and yeast cells) in the fermentation process, detecting the susceptibility of micro-organisms to antibiotics, identifying micro-organisms with various test systems, and measuring optical density at fixed wavelength.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan