HONEYWELL Digital Thermostat T6818DP08 1pc
Rp1.899.900
Persediaan
Spesifikasi Produk
| Model Number | T6818DP08 |
|---|---|
| Unit | 1pc |
| Backlight | Kelly |
| Pipe | 2 Pipes |
| Operating Voltage (V) | 220 |
| Power Supply (V AC) | 220 (+/-10%) |
| Frequency (Hz) | 50 |
| Control Algorithm | PI, On/off output |
| Accuracy (°C) | +/-1 at 21 |
| Load Rating | Fan 4(2)A, Valve 2(1)A |
| Installation | Installed on 86x86mm box |
| Protection Class | IP20 |
| Operating Temperature (°C) | -18 to 49 |
| Relative Humidity (%RH) | 5 to 95 |
| Ventilation | Y |
| Relay Life (times) | 100000 |
| Setpoint Range (°C) | 10 to 32 |
| Comment Span (mm²) | Min. 0.75 |
| Manual/Automatic Fan | Y |
| Berat (Kg) | 4.5 |
| Tanggal Produk Terdaftar | 29 April 2025 |
| Terakhir Diperbaharui | 02 April 2026 |
Informasi Produk
Description
Application Application
T6818DP08 digital thermostats are designed for application of 3-speed fan and valves in 2-pipe fancoil system.
Including:
- 2-pipe cool only/heat only/manual changeover between heat and cool
- Ventilation mode
- Manual 3-speed fan control
T6818DP08 digital thermostats are designed for application of 3-speed fan and valves in 2-pipe fancoil system.
Including:
- 2-pipe cool only/heat only/manual changeover between heat and cool
- Ventilation mode
- Manual 3-speed fan control
Peringatan
-Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- Cabinet compact design with white Appearance,suitable for office,hotel and residential building - Digital LCD with Kelly backlight
- Independent installation on 86 size box
- Easy to install and set-up
- Adjustment of display room temperature
- Temperature unit either °C or °F
- Lock or unlock keys in Installer Set-up
- User setting can be kept when power off
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan