International Paint Bitumen Coating Intertuf 16 Tahan Karat Black 20L 1pc
Rp3.299.900
Persediaan
Spesifikasi Produk
| Model Number | Intertuf 16 |
|---|---|
| Unit | 1pc |
| Color | Black |
| Volume Solid (%) | 53 |
| Method of Application | Airless spray, brush, roller |
| Touch Drying Time | 40°C (104°F) / 6 hours |
| Thinner | International GTA004 |
| Hand Dry Time | 40°C (104°F) / 1day |
| Typical Thickness | 100-125 microns (4-5 mils) dry equivalent to 189-236 microns (7.6-9.4 mils) wet |
| Gloss Lever | No |
| Theoritical Coverage | 4.20 m²/litre at 125 microns d.f.t and stated volume solids; 170 sq.ft/US gallon at 5 mils d.f.t and stated volume solids |
| Practical Coverage | Allow Appropriate Loss Factors |
| Airless Application Recomendation | Tip Range 0.45-0.65 mm (18-26 thou), Total output fluid pressure at spray tip not less than 176 kg/cm² (2503 p.s.i.) |
| Berat (Kg) | 20.0 |
| Tanggal Produk Terdaftar | 21 April 2025 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
International Intertuf 16 is a high build bituminous black coating, ideal for use in both industrial & marine environments. It has been specially developed for the economical protection of steel & metal.
Intertuf 16 is a very durable, single component coating, tough, high build bitumious which gives a non-cracking finish & offers great protection to the substrate.
Intertuf 16 is a very durable, single component coating, tough, high build bitumious which gives a non-cracking finish & offers great protection to the substrate.
Warning
Do not thin more than allowed by localenvironmental legislation
Use
Tank storage of sea waterImmersed piping
Structural steelwork
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/International%20Paint%20Bitumen%20Coating/International%20Paint%20Bitumen%20Coating%20Intertuf%2016%20Tahan%20Karat%20Black%2020L%201pc/n9S046093837-1.jpg)