Chauvin Arnoux LCD Voltage Indicator CA 745N 1set
Rp4.599.900
Persediaan
Spesifikasi Produk
| Model Number | CA 745N |
|---|---|
| Unit | 1set |
| Continuity Check | Yes |
| Safety Category | CAT III 600V |
| Display Type | LCD |
| RCD Trip Test | Yes |
| IP Rating | IP54 |
| Battery Type | AAA, LR03 |
| Power Source | Battery |
| Dimensions (mm) | 52x45x180 |
| Height (mm) | 180 |
| Length (mm) | 52 |
| Maximum Operating Temperature (°C) | +55 |
| Width (mm) | 45 |
| Minimum Operating Temperature (°C) | -10 |
| Manufacture Part Number | P01191743Z |
| Maximum Voltage (V) | 690 ac/dc |
| Safety Category Voltage (V) | 600 |
| Safety Category Level | CAT III |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 17 April 2025 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Chauvin Arnoux Voltage and Continuity Tester C.A 745N
The C.A 745N voltage and continuity tester can test AC and DC voltage up to 690 V, with automatic AC or DC detection. It displays the resistance value on 3 thresholds and also offers audible continuity testing. The C.A 745N can be used for single-pole phase testing, there is no risk of tripping high-sensitivity RCDs when performing a phase/earth test.
The tester is equipped with an LCD screen to display the different thresholds in bargraph form. The test probes are removable and easy to replace. There is an integral compartment built into the instrument to store the probes.
Supplied withC.A 745N tester, 1 set of black/red extra-fine CAT III / CAT IV test probes, 2 x 1.5 V AAA / LR3 alkaline batteries and 1 user manual in 5 languages
The C.A 745N voltage and continuity tester can test AC and DC voltage up to 690 V, with automatic AC or DC detection. It displays the resistance value on 3 thresholds and also offers audible continuity testing. The C.A 745N can be used for single-pole phase testing, there is no risk of tripping high-sensitivity RCDs when performing a phase/earth test.
The tester is equipped with an LCD screen to display the different thresholds in bargraph form. The test probes are removable and easy to replace. There is an integral compartment built into the instrument to store the probes.
Supplied withC.A 745N tester, 1 set of black/red extra-fine CAT III / CAT IV test probes, 2 x 1.5 V AAA / LR3 alkaline batteries and 1 user manual in 5 languages
Feature
- Compact- Easy to use
- Ergonomic design for comfortable handling
- Battery status check
- Single-pole phase test
- AC and DC voltage test (7 thresholds) with automatic AC or DC detection
- Resistance (3 thresholds) with audible and visual alarm if a voltage is present
- Audible continuity
- 600 V CAT III
- Automatic recognition of AC and DC voltage
- Removable test probes
- Voltage Level Indicators, A range of voltage testers each available in versions suitable for electronic or electrical applications.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan