Kramer LAN Cable C-UNIKat-328 Four-Pair CAT6A U/FTP Per TIA/EIA 568-B 328ft 1unit
Rp5.799.900
Persediaan
Spesifikasi Produk
| Model Number | C-UNIKat-328 |
|---|---|
| Unit | 1unit |
| Length (ft) | 328 |
| Conductor | 4 x 2 x 23AWG, annealed copper |
| Outer Diameter (mm) | 0.56± 0.01, 1.33 ± 0.10 |
| Insulation Material | Skin/foam/skin HDPE |
| Color | Per TIA/EIA 568-B |
| Jacket | LSHF, blue RAL5012 |
| Diameter (mm) | 7.2 ± 0.2 |
| Bending Radius (mm) | Installation 60, installed 50 |
| Impedance (ohm) | 1-100MHz = 100 ± 15; 100-250MHz = 100 ± 20; 250-500MHz = 100 ± 50 |
| Dielectric Strength (kV) | 2.5 DC (2s) |
| Insulation Resistance (MΩ/km) | >5000 |
| Voltage Rating (V) | 30 |
| Drain Wire | 90% tinned copper |
| Drain Wire Outer Diameter (mm) | 0.4 ± 0.01 |
| Maximum Pulling Tension (N) | 100 |
| Thermal Operating Temperature (°C) | -20°to 60 |
| Thermal Storage/Transport/Installation Temperature (°C) | 0° to 50 |
| Mutual Pair Capacitance (pF/m) | ≤42 |
| Capacitance Unbalanced Pair/Ground (pF/km) | ≤1500 |
| Maximum Conductor DC Resistance (Ω/km) | <79.8 |
| Berat (Kg) | 0.4 |
| Tanggal Produk Terdaftar | 28 March 2025 |
| Terakhir Diperbaharui | 17 November 2025 |
Informasi Produk
Description
Kramer's C-UNIKAT cable is a unified CAT6a cable that handles all the latest technology signals. Over four individually screened twisted pairs, this U/FTP CAT6a cable runs Kramer’s DGKat technology, 4K HDBaseT technology or LAN applications and ensures optimum signal performance.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan