Kramer Connector Cable C-USB/AB-3 USB-A (M) to USB-B (M) 2.0 Cable Grey 3ft 1unit
Rp119.900
Persediaan
Spesifikasi Produk
| Model Number | C-USB/AB-3 |
|---|---|
| Unit | 1unit |
| Length (ft) | 3 |
| Connector B | USB type-B male |
| Standard | 2011/65/EU |
| Connector A | USB type-A male |
| Maximum Data Rate (Mbps) | 480 |
| Connector Plating | Nickel |
| Overall Type | USB 2.0 High speed |
| Physical Conductor (AWG) | 28 |
| Overall Sheath Diameter (mm) | 3.5 |
| Outer Sheath Color | Gray |
| Berat (Kg) | 0.4 |
| Tanggal Produk Terdaftar | 28 March 2025 |
| Terakhir Diperbaharui | 17 November 2025 |
Informasi Produk
Description
Kramer's C-USB/AB is a high-speed USB 2.0 type-A male to type-B male cable used to connect computers and peripheral devices such as, printers, scanners, cameras, keyboards, mice and other digital devices for superior signal transfer of up to 480Mbps.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20to%20USB-B%20(M)%202_0%20Cable%20Grey%203ft%201unit/7rS045940279-1.jpg)