OMRON Mini Power Relay MY2 MY2N DC6 1pc

#Nomor SKU S045824142
Wishlist
Rating:
100% of 100
(1)
Rp259.900
Persediaan

Spesifikasi Produk

Model Number MY2N DC6
Unit 1pc
Impact Resistance Durability (m/s²) 1000
Ambient Humidity (%RH) 5-85
Operating Voltage (%) Less than 80
Coil Resistance (ohm) 40
Vibration Resistance (Malfunction) 10~55~10 single amplitude 0.5mm (double amplitude 1mm)
Rated Voltage (V) DC6
Number of Poles 2
Terminal Shape Plug-in Terminals
Number of Pins 8
Contact Configuration 2c
Shape Model MY2N
Shock Resistance Malfunction (m/s2) 100
CR Circuit No
With or Without Diode No
Classification Standard form
External Dimensions (WxDxH) (mm) 21.5 or less x 42.4 or less x 28 or less
Insulation Resistance (MΩ) 100 or more (measured at the same location as the withstand voltage with an insulation resistance tester at DC500V)
Operating Ambient Temperature (°C) -55 to 60 (no condensation or freezing)
Contact Resistance (miliΩ) 50 or less (DC5V 1A voltage drop method)
Vibration Resistance Durability 10~55~10 single amplitude 0.5mm (double amplitude 1mm)
M Code 39088463
Berat (Kg) 0.2
Tanggal Produk Terdaftar 26 March 2025
Terakhir Diperbaharui 01 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Eliminates the use of lead to help protect the environment.Additionally
certified to VDE standard (Germany) and IMQ standard (Italy).Improved
identification of AC/DC specifications by changing the color of the AC/DC coil tape.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk