UGREEN Cable Charging Type C US264 USB-C 2.0 Male to USB-C 2.0 Male 3A White 1.5m 1pc

#Nomor SKU S045819766
Wishlist
Rp95.900
Persediaan

Beli Banyak Lebih Murah

  • Beli (10) Disc 16% Rp81.000 /pcs

Spesifikasi Produk

Model Number US264
Unit 1pc
Color White
Cable Length (m) 1.5
Input USB Type C
Output USB Type C
USB 2.0 Standard
Berat (Kg) 0.2
Tanggal Produk Terdaftar 21 March 2025
Terakhir Diperbaharui 08 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB Type-C to USB Type-C charging and data cable 1.5M long Ugreen 60519

Ugreen 60519 Type-C to Type-C 2.0 male Data Cable  can be used for devices with USB-C ports such as Macbook, Samsung, Nokia, etc. Used with a charger with the same USB-C standard.

Type-C to Type-C Male 2.0 charging and data cable  - Ugreen 60519 supports Quick Charge 3.0 fast charging technology and a maximum charger of up to 60W, high data transmission speed. Helps charge the device as well as exchange files extremely quickly.

Ugreen 60519 cable   is compactly and conveniently designed , with high-quality PVC outer shell for high durability, inside is covered with anti-interference silver.
Nickel-plated plug and pure copper core for signal integrity.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan