JUMO eTRON T100 DIN Rail On/Off Temperature Controller 701052/8-01-02-01/000 1 Input, 1 Output PhotoMOS, Relay 10A 90x22.5x62mm 1pc
Rp9.099.900
Persediaan
Spesifikasi Produk
| Model Number | 701052/8-01-02-01/000 |
|---|---|
| Unit | 1pc |
| Output Type | PhotoMOS, Relay 10A changeover |
| Supply Voltage (V) | 230 |
| Size (mm) | 90x22.5x62 |
| Number of Inputs | 1 |
| Number of Outputs | 1 |
| Minimum Operating Temperature (°C) | -10 |
| Maximum Operating Temperature (°C) | 70 |
| Temperature Range (°C) | -60 to +250 |
| Control Type | Temperature Control |
| Display Type | Dot-matrix LCD 64x80 |
| IP Rating | IP20 |
| Mounting Type | DIN Rail |
| Series | eTRON T100 |
| Input Type | KTY2X-6, PT100, Resistance Thermometer |
| Panel Depth (mm) | 62 |
| Communication Module Available | No |
| Berat (Kg) | 1.3 |
| Tanggal Produk Terdaftar | 18 March 2025 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The electronic thermostat of the JUMO measures the temperature via The electronic thermostat measures the temperature via resistance thermometer, thermocouple or current 0(4) to 20 mA and can be configured as a simple heating or cooling thermostat depending on the set switching behavior.
With the timer function, the thermostat function (heating or cooling) can be started or also limited in time. The switching states of the relay and the digital output as well as the actual and setpoint values are shown simultaneously on the display. It has a resolution of 64 x 80 pixels, is backlit and can be switched to the national languages German, English, French and Spanish. The device is operated via 4 keys on the front panel. The electrical connection is made via PCB terminals with push-in technology. A PhotoMOS relay for limit value monitoring or a digital input for connecting a floating contact are available as options. A setup program for easy configuration, parameterization and readout of the data logger is available as an accessory.
With the timer function, the thermostat function (heating or cooling) can be started or also limited in time. The switching states of the relay and the digital output as well as the actual and setpoint values are shown simultaneously on the display. It has a resolution of 64 x 80 pixels, is backlit and can be switched to the national languages German, English, French and Spanish. The device is operated via 4 keys on the front panel. The electrical connection is made via PCB terminals with push-in technology. A PhotoMOS relay for limit value monitoring or a digital input for connecting a floating contact are available as options. A setup program for easy configuration, parameterization and readout of the data logger is available as an accessory.
Feature
- 5 different measurement input groups available- intuitive operation and configuration on the device or with the setup program via USB interface
- user level with 8 parameters
- dot matrix display 64 x 80 pixels with 4 national languages
- data logger function
- service and operating hours counter
- Connection via PCB terminals with push-in technology
- 10A relay (changeover contact)
- customer-specific linearization in the setup program
- limit value monitoring
- timer function
- connection diagram can be called up in the LCD display
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan