Interscience Automatic Colony Counter Scan300 1unit
Rp279.999.900
Persediaan
Spesifikasi Produk
| Model Number | Scan300 |
|---|---|
| Unit | 1unit |
| Reference | 436 300 |
| Type of colony counter | Automatic |
| Camera | CMOS color camera |
| Lens | M12 Lens |
| Zoom | x28 |
| Resolution | 1 megapixel |
| Lighting Technology | Long life white LEDs / Dark Field |
| Lighting System | Automatic with 6 combinations, top and/or bottom light, white or black background |
| Counting | Automatic with manual control |
| Counting on Petri Dishes Size (mm) | Ø55 - Ø90 |
| Data Export | PDF, jpg, png, bmp, ExcelTM recountable session |
| Data Security | Modified data traceability in conformity with 21 CFR part 11 / Connexion with LIMS/SIL systems |
| Languages | French, English, Japanese, Chinese, Russian, Spanish, German |
| Voltage (V) | 100-240 |
| Frequency (Hz) | 50-60 |
| Power (W) | 20 |
| Compliant With | 21 CFR Part 11, ISO 7218 and AOAC 977.27 |
| Counting Time | Up to 1000 colonies per second |
| Minimal Size of Colony (mm) | 0.1 |
| Results/Traceability | Image/sample number/comments/date/time |
| Dimensions (WxDxH) (cm) | 28.5x26.5x29 |
| Box Dimensions (WxDxH) (cm) | 57x40x40 |
| Gross Weight (kg) | 11 |
| Berat (Kg) | 11.0 |
| Tanggal Produk Terdaftar | 13 March 2025 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Scan 300 is an automatic colony counter that includes the essential features for Petri dish counting. It is specifically adapted to the usual media in food microbiology: PCA, MRS etc. The Scan 300 can count up to 1000 colonies in 1 second in a constant and repeatable manner. Counting can be up to 98% accuracy. The minimum colony size is 0.1 mm. Scan 300 offers multiple export possibilities to save manual input time. It also increases the security and quality of your analyses
Colony counter : V
Counting on pour, surface, Spiral and circle plated Petri dishes : V
Automatic separation of clustered colonies : V
Creation of polygonal exclusion zones : V
Manual control to add or substract colonies : V
LIMS connection : V
USB connection : V
Available with dataLink traceability system : V
Stainless steel : V
Colony counter : V
Counting on pour, surface, Spiral and circle plated Petri dishes : V
Automatic separation of clustered colonies : V
Creation of polygonal exclusion zones : V
Manual control to add or substract colonies : V
LIMS connection : V
USB connection : V
Available with dataLink traceability system : V
Stainless steel : V
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
- Untuk lebih detail terkait kepastian ketersediaan stok harap menghubungi kami terlebih dahulu.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan