Dyson Hand Dryer Airblade Wash & Dry 1unit

#Nomor SKU S045789915
Wishlist
Rp28.999.900
Persediaan

Spesifikasi Produk

Unit 1unit
Operating Temperature (°F) 32-104
Rated Power (W) 1000
Drying Time (s) 14
HEPA Filter Captures 99.97% of particles
Motor Dyson digital motor - V4 brushless DC motor
Motor Speed (rpm) Up to 81000
Decibel Level (dB) 80
Power Consumption Standby Mode (W) Less than 0.5
Input Voltage (V) 100-120 (LV) 200-240 (HV)
Frequency (Hz) 50-60
Height (inch) 6.25
Height (mm) 159
Width (inch) 11.94
Width (mm) 303
Depth (inch) 11.25
Operation lock-out period (s) 30
Motor Switching Rate (s) 5400
Exterior Screw Type Torx T15
Operating Airflow (gal/s) 5.5
Airspeed Of Apertures 331mph (LV) 341mph (HV)
Berat (Kg) 4.2
Tanggal Produk Terdaftar 07 March 2025
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Key features
Touch-free. Mess-free
Wash and dry hands at the sink. The Dyson Airblade Wash+Dry hand dryer automatically switches between water and air, there's no need to touch dirty taps or buttons

Fast and energy friendly
Using airblade technology, sheets of high velocity air quickly scrape water from hands. Drying hands in just 14 seconds, without needing energy hungry heating.

Key technology
-Airblade technology
Clean air from the HEPA filter is forced at 331mph through apertures 0.02 in wide, scraping water from hands, quickly and hygienically.
-Dries hands at 331mph with the Dyson digital motor V4
The Dyson digital motor V4 uses digital pulse technology to spin at up to 81,000 rpm – three times faster than a conventional motor. So it can draw up to 5.5 gallons of air per second through the machine.
-HEPA-filtered air
The HEPA filter captures 99.97% of particles, from restroom air, before it's blown on to hands.

Additional features
-Have cleaner washrooms
With Airblade technology in a tap, there’s no need for users to move to a separate drying area, so no water is dripped on the floor. And with the space saving Dyson Airblade Wash+Dry hand dryer, there’s room for extra restroom stalls and other facilities.
-Dry hands. In just 14 seconds
The Dyson Airblade Wash+Dry hand dryer takes just 14 seconds to dry hands. So users spend less time in your restrooms, making busy times easier to manage.
-Less Waste
Up to 76% less expensive to run than other hand dryers. Up to 98% less than single-use paper towels, with up to 82% less CO₂ emissions.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait