Mitutoyo Digimatic Indicator ID-F0550NX 50.8mm 1pc

#Nomor SKU S045767487
Wishlist
Rating:
100% of 100
(1)
Rp14.999.900
Persediaan

Spesifikasi Produk

Model Number ID-F0550NX
Unit 1pc
Measuring Range (mm) 50.8
Series 543
Power Supply Variable Measuring Force Type Digimatic Micrometer
Minimum Reading (mm) 0.0005, 0.001, 0.01
Measuring Force (N) 2.3 or less
Display 7-digit LCD, sign, analog bar, 2-color backlight
Stem Diameter (mm) 8
Return Error (MPE)HMPE = 0.002
Response Speed Unlimited
Back Plate Specification Flat
Input/Output Digimatic d1 (output), Digimatic d2 (output), Digimatic S1 (bidirectional)
Return Error (mm) (MPE)HMPE = 0.002
Repeatability (mm) 0.002
ROHS Directive (Corresponding to 10 Substances) Correspondence
Indication error for the entire measuring range (mm) 0.004
M Code 62610304
Berat (Kg) 0.4
Tanggal Produk Terdaftar 06 March 2025
Terakhir Diperbaharui 01 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Products with proofreading documents cannot be canceled after ordering.
- Applicable documents are included only for products whose part number includes (with proofreading and traceability system diagram).
- Products with calibration certificates are calibrated by the manufacturer, "Mitutoyo Calibration Certificate with Traceability System Chart" and "Company Calibration Calibration Certificates with Traceability System Chart", which is calibrated by the manufacturer, and "Calibration Company Calibration Certificates with Traceability System Diagram", which is calibrated at calibration points based on ISO91 quality management system. Comes with proofreading book and traceability system chart.
- Products that include (with English version calibration certificate) in the product number will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.
Feature
- This is a new generation ID series that supports smooth measurement work and higher accuracy.
- This is a new generation ID-F series that supports bidirectional serial communication and is equipped with various new functions. Using the optional communication cable and software, it is possible to perform a batch zero set and edit various gauge settings using a PC, greatly contributing to improving work efficiency.
- Uses an external power supply method to realize a brightly colored backlit LCD. Intuitive pass/fail judgment is possible using the LCD color.
- By setting the scheduled calibration date, it is possible to display an alarm, which is useful for appropriate instrument management.
- Equipped with Mitutoyo's unique ABS (absolute) sensor that has an absolute origin, so there is no need to adjust the origin every time the power is turned on. It has excellent reliability with no overspeed errors.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk