Primus Digital Volt-Hertz Meter True RMS with RS-485 KM09 1pc
Rp1.199.900
Persediaan
Spesifikasi Produk
Model Number | KM09 |
---|---|
Unit | 1pc |
Range Current (A) | 0 - 9999. (5 direct input on instrument terminal, more than 5 must connect with standard CT secondary 5) |
Range Voltage (V) | 0-500 AC (Line to Line & Line to Nutron) |
Operating Voltage (V) | 230 AC ±10% |
Frequency (Hz) | 50 |
CT Ratio | 1 To 2000 |
Accuracy | 1 % ±1 digit |
Display | 7 Segment, 4 Digit, 1 Row |
Display Size (inch) | 0.56 |
Working Temperature (°C) | -20 to 60 |
Protection | IP 40 |
Communication | RS-485 |
Protocol | MODBUS RTU |
Dimensions (mm) | 96x96x96.5 |
Current Range | 50mA. to 5.5 Amp (Direct), 10000A (with CT) |
Voltage Range (V) | 10-500 (VL-N) |
Frequency Range (Hz) | 45-55 |
Standard Size With (mm) | 96x96x80 |
Power Consumption (VA) | 4 |
PT Ratio | 1 To 1000 |
Ambient | 35 to 85 % RH |
Berat (Kg) | 0.3 |
Tanggal Produk Terdaftar | 03 March 2025 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
-Single phase voltage, current, frequency and power factor True RMS measuring
-Clearly vision with 4 digits of red LED Display
-Auto Changing the display, Provide LED to indicated display values
-Programmable the ratio of CT& PT
-Interface with computer by RS-485, Modbus Protocol.
-Clearly vision with 4 digits of red LED Display
-Auto Changing the display, Provide LED to indicated display values
-Programmable the ratio of CT& PT
-Interface with computer by RS-485, Modbus Protocol.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan