tlight LED Tape Light Viewdi Plus TLVD+R2-16.6P-2 1pc
Rp4.299.900
Persediaan
Spesifikasi Produk
| Model Number | TLVD+R2-16.6P-2 |
|---|---|
| Unit | 1pc |
| Body Color | White, Clear |
| Brightness (Lm) | 480 |
| Cable Length (m) | 0.2 |
| Cord | AWG22 x 2-core |
| Height (mm) | 6.1 |
| Included Accessories | 12 mounting clips, 2 end caps (pre-installed) |
| Length (mm) | 2000 |
| Light source color | Red |
| Material | Polyolefin Type |
| Mounting | First rose |
| Power Consumption (W) | 14.4 |
| Power Input (V) | DC24 |
| RoHS Directive | Correspondence (Corresponding to 10 Substances) |
| Width (mm) | 13.6 |
| M Code | 25729237 |
| Berat (Kg) | 1.5 |
| Tanggal Produk Terdaftar | 01 March 2025 |
| Terakhir Diperbaharui | 04 March 2026 |
Informasi Produk
Warning
- Use within the input voltage range.- Do not use in locations subject to direct sunlight, salt damage, or corrosive gases.
Please do not get it wet.
- Keep the distance from the power supply to the end of the product within 10m.
- Switching power supply for DC24V (sold separately) is required for lighting.
Feature
DC24V tape light.We use Nichia LEDs with high quality stability.
Ultra-lightweight and 13.6 mm wide, it can be installed in narrow spaces.
Manufactured in Japan.
Use
For indirect lighting, under-shelf lighting, and line lighting.For store lighting and hotel lighting.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan