Captivate your audience with vivid and expressive visuals in classrooms and meeting rooms using this 3400-lumen XGA projector
LCD
Native Resolution: XGA (1024 x 768)
Size: 0.55” (C2fine)
Light Source
Type: 210W UHE
Lamp Life (Normal / Eco): 6,000 / 12,000 hours
Aspect Ratio: 4:3
Projection Lens
Type: No Optical Zoom / Focus (Manual)
F-Number: 1.44
Focal Length: 16.70 mm
Zoom Ratio: 1.00 – 1.35 (Digital Zoom)
Throw Ratio: 1.44 - 1.95 (Wide to Tele)
Epson Proyektor EB-600 XGA 3LCD Certified Projector 1unit
Rp7.299.900
Persediaan
Spesifikasi Produk
| Model Number | EB-600 |
|---|---|
| Unit | 1unit |
| Dimensions (mm) | 302x87x249 |
| Digital Input HDMI | 1 |
| LCD Size (inch) | 0.55 (C2fine) |
| Projection Lens Focal Length (mm) | 16.7 |
| Analog Input D-Sub 15pin | 2 |
| Projection Lens F Number | 1.44 |
| Audio Output Stereo Mini Jack | 1 |
| Analog Input Composite | 1 (RCA) |
| Audio Input Stereo Mini Jack | 2 |
| Control I/O RS-232C | 1 |
| LCD Resolution | XGA (1024 x 768) |
| Color Light Output (Lumens) | 3400 |
| Projection Lens Type | No Optical Zoom / Focus (Manual) |
| Power Supply | 100 - 240 VAC ±10%, 50/60Hz |
| Projection Technology | RGB liquid crystal shutter projection system (3LCD) |
| Fan Noise (dB) | 37/28 (Normal/Eco) |
| White Light Output (lumens) | 3400/2200 (Normal/Eco) |
| Berat (Kg) | 3.0 |
| Tanggal Produk Terdaftar | 24 February 2025 |
| Terakhir Diperbaharui | 09 March 2026 |
Informasi Produk
Description
Feature
- High-quality bright images 3LCD technology and equally high White and Colour Light Output - Portable Small and light enough to be moved easily and used in multiple rooms
- High quality sound Built-in 5W speaker for crisp, clear sound
- Low total cost of ownership Lamp life up to 12,000 hours in Eco mode
- Versatile and flexible control Project from 30” to 350” screen size
- Made for Indonesia with On-Screen language available in Bahasa.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||