NSK Deep Groove Ball Bearing MC3J Type (Laher) 696ZZ 1pc

#Nomor SKU S045401633
Wishlist
Rating:
100% of 100
(1)
Rp35.900
Persediaan

Spesifikasi Produk

Model Number 696ZZ
Unit 1pc
Dimensions d (mm) 6
Dimension D (mm) 15
Width (mm) 5
Limiting Speed Grease (rpm) 40000
Basic Load Rating Cor (kN) 0.67
Basic Load Rating Cr (kN) 1.73
Seal Shield Double-sided shielded type
Part Number 696
Number [NSK] 696ZZ1MC3E
M Code 12475386
Berat (Kg) 0.3
Tanggal Produk Terdaftar 12 February 2025
Terakhir Diperbaharui 13 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Single-row, deep groove bearing.
- The raceway grooves on the inner and outer rings are radial ball bearings with a cross section that is an arc with a radius slightly larger than the radius of the rolling balls.
- In addition to radial loads, they can also support axial loads in both directions.
- With low friction torque, they are best suited for applications requiring high speed rotation and low noise and vibration.
Warning
*Sample image (please check the specifications of each product number for details)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk