MILWAUKEE Digital Torque Wrench M12ONEFTR12-0 Tool Only 1/2inch 1unit

#Nomor SKU S045330872
Wishlist
Rp14.999.900
Persediaan

Spesifikasi Produk

Model Number M12ONEFTR12-0
Unit 1unit
No Load Speed (rpm) 0-100
Accuracy (%) +/- 2 (CW)
Overall Length (mm) 587
Calibration 12 Months or 5,000 Cycles
Voltage (V) 12
Battery Series M12 REDLITHIUM (Not Included)
Torque Range (N m) 17 to 203
Berat (Kg) 2.5
Tanggal Produk Terdaftar 05 February 2025
Terakhir Diperbaharui 06 October 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The M12 FUEL™ 1/2” Digital Torque Wrench w/ ONE-KEY™ is the industry's first torque wrench with a motor, delivering increased productivity, precise torque accuracy, and user-demanded reporting functionality. The 1/2” Digital Torque Wrench delivers simplified installation, replacing the hand tool or two-tool installation process with the POWERSTATE™ Brushless Motor and torque wrench in the one tool. The 1/2” Digital Torque Wrench provides 16-203 Nm of torque range and accuracy within 2% for torque critical fasteners. This battery powered torque wrench is equipped with ONE-KEY™ giving the user the power to track, report, and manage your tool. This tool will record all of the fasteners that are saved and produce a downloadable report via ONE-KEY™ for the necessary parties requiring the data.
Feature
Simplified installation by replacing the hand tool or two-tool installation process with the POWERSTATE™ Brushless Motor and torque wrench in the one tool.
Faster, more productive torque reporting w/ ONE-KEY™ providing torque data and customisable reports for inspectors or owners.
Adjustable run-down torque to control the tools output torque via the motor to prevent over torque.
REDLITHIUM™ batteries deliver more work per charge and more work over the life of the battery.
Four measurement modes (ft-lb, in-lb, Nm, Kgcm).
Durable design to withstand the most demanding jobsite environments.
Precise torque accuracy of up to ±2% CW, ±3% CCW of full scale for torque critical fasteners.
ONE-KEY™ technology allows for customisation, tracking, tool security, and inventory management.
REDLINK™ PLUS Intelligence enables advanced communication between batteries and tools for unmatched performance, protection, and productivity.
Four notification modes that the tool is reaching, meeting or exceeding the torque target (audible, LED, LCD, and vibratory).
Compatible with all M12™ batteries & chargers.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan