FORCEUM Car Tires Heptagon SUV (Ban Mobil) 215/55 R18 1pc

#Nomor SKU S045264238
Wishlist
Rp1.099.900
Persediaan

Spesifikasi Produk

Model Number Heptagon SUV
Unit 1pc
Tire Size 215/55 R18
Maximum Load Capacity (lbs) 1709
Rim Width (inch) 7
Section Width (inch) 8.9
Overall Diameter (inch) 27.3
Tread Depth (32nds) 10
Load Index/Speed Symbol 99V XL
Max. Inflation Pressure (psi) 51
SNI License Yes
SNI Number SNI 0098:2012 No : 08523DN-02B.0-563-LSPr-001-IDN
Berat (Kg) 12.0
Tanggal Produk Terdaftar 03 February 2025
Terakhir Diperbaharui 04 February 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The SUV Tire
The Forceum Heptagon SUV offers excellent handling and traction for wet and dry conditions. Key features include a wet-side pattern with multi-grooves, a dry side pattern, and a balance center rib ensuring safety at all times.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
-Wet side pattern with multi-grooves
enable rapid water evacuation for improved wet handling and traction.
-Dry side pattern with larger blocks and double grooves
allow superior grip on dry surfaces.
-Balanced center rib
provides better handling stability on wet and dry conditions.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan