Philips Solar Deck BWC025 LED/730 T4 1unit

#Nomor SKU S045213533
Wishlist
Rp239.900
Persediaan

Spesifikasi Produk

Model Number BWC025 LED/730 T4
Unit 1unit
Battery Charging & Discharging Cycles 500
Luminous Flux (Lm) 7
Correlated Color Temperature (Kelvin) 3000
Color Rendering Index (CRI) 70
Optical Cover Type PS
Battery Type LiFePO4
Battery Capacity (AH) 0.5
Battery Voltage (V) 3.2
Panel Type Poly crystalline
Housing Color Black
Panel Peak Wattage (W) 0.25
Ambient Temperature Range (°C) 0 to 45
Dimmable No
Configurability Not configurable
Dimension (HxWxD) (mm) 52x90x120
Material Acrylonitrile-butadiene-styrene
Ingress protection code IP54 [Dust accumulation-protected, splash-proof]
Solar Dimming Profile Pre-configured
Grid Connection Type Off grid
Battery Location In built
Berat (Kg) 0.5
Tanggal Produk Terdaftar 21 January 2025
Terakhir Diperbaharui 17 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Smart aesthetics, unique look and feel, easy to install do-it-yourself range of decorative solar products. Compact shape and replaceable batteries make this range user friendly. Completely offgrid, solar operated, safe to use range. Come with flexible mounting arrangement which makes it possible to re-install product in other areas to decorate the space.
Warning
Solar products to be installed in a place which receives good solar irradiance. Avoid shades from buildings, trees and other object to ensure proper charging.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan