SUPER TOOL Chucking Reamer 56554260 4 Flutes, Carbide Tipped, 0.4260 27/64inch Reamer Size, 1 3/4inch Flute Lg, 7inch Overall Lg 1pc

#Nomor SKU S045184055
Wishlist
Rp1.999.900
Persediaan

Spesifikasi Produk

Model Number 56554260
Unit 1pc
UNSPSC 23171610
Measurement System Decimal Inch
Reamer Size (inch) 27/64
Decimal Equivalent 0.4260
Shank type Straight
Shank Diameter (inch) 3/8
Flute Type Straight
Number of Flutes 4
Flute Length (inch) 1-3/4
Spiral Direction Neutral
Coolant Fed Non-Coolant Through
Overall Length (inch) 7
Material Carbide Tipped
Finish Bright (Uncoated)
Cutting Direction Right Hand
Chamfer Angle (°) 45
Cutting Dia. Tolerance (inch) +0.0002 /-0.0000
Primary Material Application All Materials
Secondary Material Application All Materials
Primary Material Application ISO Code K; N1; N3; N4; O; P
Berat (Kg) 0.1
Tanggal Produk Terdaftar 21 January 2025
Terakhir Diperbaharui 24 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These carbide-tipped chucking reamers come in sizes that fall between standard trade sizes, and their sizes are expressed in decimal inches from 0.3345" to 0.4935". Straight-flute reamers push chips forward into a hole as they enlarge it to an exact size for a precise fit when installing fasteners or other parts. They are the most commonly used style of reamer. These carbide-tipped chucking reamers have a bright finish that is unaffected when their cutting edges are resharpened. The reamers' straight shank mounts to the chuck of a drill press or similar machining tool.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan