SUPER TOOL Chucking Reamer 56551680 4 Flutes, Carbide Tipped, 0.1680 5/32inch Reamer Size, 1inch Flute Lg, 4inch Overall Lg 1pc
Rp1.899.900
Persediaan
Spesifikasi Produk
| Model Number | 56551680 |
|---|---|
| Unit | 1pc |
| UNSPSC | 23171610 |
| Measurement System | Decimal Inch |
| Reamer Size (inch) | 5/32 |
| Decimal Equivalent | 0.1680 |
| Shank type | Straight |
| Shank Diameter (inch) | 9/64 |
| Flute Type | Straight |
| Number of Flutes | 4 |
| Flute Length (inch) | 1 |
| Spiral Direction | Neutral |
| Coolant Fed | Non-Coolant Through |
| Overall Length (inch) | 4 |
| Material | Carbide Tipped |
| Finish | Bright (Uncoated) |
| Cutting Direction | Right Hand |
| Chamfer Angle (°) | 45 |
| Cutting Dia. Tolerance (inch) | +0.0002 /-0.0000 |
| Primary Material Application | All Materials |
| Primary Material Application ISO Code | K; N1; N3; N4; O; P |
| Reamer Application | Through Hole |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 21 January 2025 |
| Terakhir Diperbaharui | 24 December 2025 |
Informasi Produk
Description
These carbide-tipped chucking reamers come in sizes that fall between standard trade sizes, and their sizes are expressed in decimal inches from 0.1560" to 0.3340". Straight-flute reamers push chips forward into a hole as they enlarge it to an exact size for a precise fit when installing fasteners or other parts. They are the most commonly used style of reamer. These carbide-tipped chucking reamers have a bright finish that is unaffected when their cutting edges are resharpened. The reamers' straight shank mounts to the chuck of a drill press or similar machining tool.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan