M.A. FORD Ball End Mill 17912500A Carbide, 4 Flutes Single 1/8 1/8inch Milling Dia., 1/4inch Lg of Cut, 1.5inch Overall Lg 1pc

Rp559.900
Persediaan

Spesifikasi Produk

Model Number 17912500A
Unit 1pc
UNSPSC 23172005
Material - Machining Carbide
Finish - Machining Altima
Shank Type - Machining Weldon Flat
Measurement System Fractional Inch
Milling Diameter (inch) 1/8
Length of Cut (inch) 1/4
Overall Length (inch) 1.5
Shank Diameter (inch) 1/8
Helix Angle (°) 35
Number of Flutes 4
Cutting Direction Right Hand
Drilling Tool Configuration Individual
Chip-Breaker No
Coolant Fed Non-Coolant Through
List Number 179
End Mill Application Roughing/Finishing
End Mill Style Ball Nose
Single End/Double End Single End
Material Grade - Machining High Performance
Berat (Kg) 0.1
Tanggal Produk Terdaftar 21 January 2025
Terakhir Diperbaharui 24 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Altima coating on these end mills protects them from wear. It is more resistant to high heat than TiN, TiCN, and TiAlN coatings and is more wear-resistant than a standard AlTiN coating.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan