KARCHER Professional Walk Behind Sweepers 1.517-130.0 KM 70/20 C 1unit

#Nomor SKU S045171208
Wishlist
Rp19.999.900
Persediaan

Spesifikasi Produk

Model Number 1.517-130.0
Unit 1unit
Part Number 1.517-130.0
Working Width (mm) 480
Maximum Area Performance (m²/hour) 2800
Drive Hand-pushed
Working Width with One Side Brush (mm) 700
Accessories Dust filter
Capacity Container (L) 45/20
M Code 62701864
Berat (Kg) 21.0
Tanggal Produk Terdaftar 20 January 2025
Terakhir Diperbaharui 01 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Main brush and side brushes can be adjusted steplessly.
The surface pressure can be adjusted step by step to achieve optimal cleaning results. Surface pressure adjustment reduces unnecessary brush wear. The brush is lifted without applying surface pressure to prevent the bristles from bending.

- Dust filter
The filter system minimizes dust stirring during cleaning. The filter system is easily accessible and can be maintained.

- High cost performance
The convenient storage space allows you to place a garbage bucket on it. Accessories can also be stored in the pocket of the push handle.

- Large dust container
The dust container with grip makes it easy to throw away garbage.

- Foldable push handle
The handle can be adjusted in three stages to suit the worker. The push handle can be folded for compact storage.
Feature
Manual cleaning operation, side brush (adjustable), foldable push handle, sweeping, outdoor use, indoor use
Use
For cleaning warehouses, logistics halls and loading areas,
For cleaning car parks and gas stations,
For cleaning areas such as schoolyards and municipal environments,
Also ideal for small workshops and agricultural use
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan