Seha Japan Oil Solidifier 1bag(500g)
Rp129.900
Persediaan
Spesifikasi Produk
Unit | 1bag(500g) |
---|---|
Bag Material | PE, PP |
Suggested Use | 1 bag (500g) contains 18L of oil |
Coagulant Material | Natural oil (xystearic acid) |
M Code | 89288893 |
Berat (Kg) | 0.5 |
Tanggal Produk Terdaftar | 17 January 2025 |
Terakhir Diperbaharui | 15 August 2025 |
Informasi Produk
Description
This is a waste oil solidifying agent that can be used to efficiently dispose of used oil by simply mixing it.
It is in fine granules that dissolve quickly, and the solidified waste oil can be disposed of as combustible waste. It
also comes in a ziplock bag, making it easy and convenient to store even after opening.
It is in fine granules that dissolve quickly, and the solidified waste oil can be disposed of as combustible waste. It
also comes in a ziplock bag, making it easy and convenient to store even after opening.
Feature
How to use1. After cooking, be sure to turn off the heat and immediately add an appropriate amount of De-Poi.
*It will not melt if the oil temperature is below 80°C.
2. Stir well until the De-Poi is completely melted.
3. Leave it until it solidifies. It will solidify if the oil temperature is below 40°C. (It will become solid in 15 to 90 minutes, depending on the room temperature and oil temperature.)
4. Once it has solidified, remove it with a spatula or similar and dispose of it as combustible waste.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan