Laserliner VideoScope XXL Inspection Camera 5m 1pc

Rp11.999.900
Persediaan

Spesifikasi Produk

Model Number VideoScope XXL
Unit 1pc
Probe Length (m) 5
Probe Diameter (mm) 9
Resolution (Pixel) 320 x 240 (display), 640 x 480 (camera)
Illumination Type LED lights
Minimum Focusing Distance (mm) 10
Battery Type 4 x AA
M Code 54593989
Berat (Kg) 0.8
Tanggal Produk Terdaftar 16 January 2025
Terakhir Diperbaharui 24 November 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Laserliner VideoScope XXL Inspection Camera. The Laserliner VideoScope XXL is a recordable video inspection camera with a 5m waterproof camera snake and a 9mm head. This handheld unit features a 3" LCD color display, 4x digital zoom and 180° image rotation. The camera snake is fully flexible, waterproof (IP67) and has 4 high performance LEDs that provide powerful illumination for your subject. Images can be saved as still images or videos to up to 8GB of SDHC memory.
Recording LCD monitor SDHC memory support Webcam functionality High performance LEDs 4x digital zoom Waterproof camera head and 5m cable Camera head diameter: 9mm
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait