Opinel Pocket Knives No 07 Cyan Blue 1pc
Rp259.900
Persediaan
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Blade Length (cm) | 8 |
| Hardness (HRC) | 55-57 |
| Handle Length (cm) | 10 |
| Color | Cyan Blue |
| Berat (Kg) | 0.3 |
| Tanggal Produk Terdaftar | 10 January 2025 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
You'll want to take this knife wherever you go!
His pierced handle and lace make it convenient to hang. Its stainless steel blade is corrosion-resistant. The handle is comfortable in the hand. The security system, the Virobloc®, blocks the blade in open position and closed position.
His pierced handle and lace make it convenient to hang. Its stainless steel blade is corrosion-resistant. The handle is comfortable in the hand. The security system, the Virobloc®, blocks the blade in open position and closed position.
Feature
Martensitic Stainless Steel European origin.The stainless steel used in OPINEL blades is a grade optimized to guarantee both high corrosion resistance and high mechanical performance.
The blade offers excellent sharpness and high resistance to abrasion (wear) which allows it to withstand regular contact with hard materials, such as ceramics, before requiring re-sharpening. Stainless steel has the advantage of requiring no special maintenance under ordinary conditions of use, unlike carbon steel. Nevertheless, it can meet its limits when it is put in prolonged contact with an aggressive environment (acid, salt water, detergent ...).
Yatagan Blade
The classic Opinel blade has adopted a Yatagan shape. The Yatagan shape is inspired by a traditional Turkish saber, the toe up. The blade is ground to an exclusive convex profile that ensures the strength of the blade and allows efficient regrinding.
Handle
PEFC-certified hornbeam comes from eco-managed farms in the Jura and Vercors regions. This white wood with few veins is ideal for applying color. The handle is varnished to be protected against moisture and dirt.
Safety Ring
Invented by Marcel Opinel in 1955, the Virobloc safety ring is fitted to all folding knives from the N° 06. Cut out of stainless steel, the Virobloc has two sections, one fixed and one sliding. In addition to locking the blade open (safety in use), it is now possible to lock the blade closed (safety in transport).
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan