Morakniv Knife Basic Allround 1pc
Rp179.900
Persediaan
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Knife Series | Basic |
| Usage area | Construction, Outdoor |
| Country of Origin | SE |
| Blade Length (mm) | 91 |
| Blade Thickness (mm) | 2.0 |
| Knife Length (mm) | 206 |
| Steel Type | Carbon Steel |
| Grip Material | Polypropene |
| Color | Red |
| SGM | SGM C-DDE101 |
| Hardness (HRC) | 56.5 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 10 January 2025 |
| Terakhir Diperbaharui | 18 November 2025 |
Informasi Produk
Description
This is a reliable craft knife that can be used in many different situations. The ergonomic barrel-shaped polymer handle features a friction grip, sturdy finger guard and a 2.0 mm thick blade made of carbon steel, which provides both strength and stability in every cut.
Basic 511 is the most used of our classic knives. This knife has been appreciated and loved by professionals and hobby craftsmen for generations. In other words, it’s a proper Morakniv.
The solid finger guard optimizes safety and the handle geometry makes the knife sit nice and steady in your hand. The blade is made of high quality carbon steel, manufactured in Mora according to our secret recipe. The carbon steel also makes the knife easier to re-sharpen so you can use it over and over again. However, keep in mind that carbon steel can be affected by moisture and corrosive environments so make it a habit to wipe your knife and oil the blade after using it.
Basic 511 is the most used of our classic knives. This knife has been appreciated and loved by professionals and hobby craftsmen for generations. In other words, it’s a proper Morakniv.
The solid finger guard optimizes safety and the handle geometry makes the knife sit nice and steady in your hand. The blade is made of high quality carbon steel, manufactured in Mora according to our secret recipe. The carbon steel also makes the knife easier to re-sharpen so you can use it over and over again. However, keep in mind that carbon steel can be affected by moisture and corrosive environments so make it a habit to wipe your knife and oil the blade after using it.
Feature
Steel Grade Mora (SGM®)Our Steel Grade Mora (SGM®) standard identifies the type of steel used in our knife blades and the processing they undergo during the manufacturing process at the Morakniv knife factory in Mora, Sweden. Read more about SGM® here.
Made in Mora, Sweden.
Morakniv is a local family-owned company that feels great pride and an equal responsibility in developing and managing the products that have become strong symbols for both Mora and Sweden. A genuine knife made by Morakniv is always made in Mora, Sweden.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan