KARCHER Professional High Pressure Cleaners Cold Water HD 9/20-4 M Classic Anthracite 1unit
Rp32.999.900
Persediaan
Spesifikasi Produk
| Model Number | HD 9/20-4 M Classic |
|---|---|
| Unit | 1unit |
| Part Number | 1.367-903.0 |
| Flow Rate (L/hour) | 500 - 900 |
| Working Pressure (MPa) | 7 - 20 |
| Maximum Pressure (MPa) | 24 |
| Connected Load (kW) | 6.5 |
| Dimensions (mm) | 740 x 528 x 952 |
| Inlet Temperature (°C) | 60 |
| Power Cable (m) | 5 |
| Nozzle Size | 47 |
| Water Inlet (inch) | 1 |
| Supply Voltage (V) | 376-424 |
| Color | Anthracite |
| Supply Voltage (Ph) | 3 |
| Supply Voltage (Hz) | 50 |
| Berat (Kg) | 70.0 |
| Tanggal Produk Terdaftar | 09 January 2025 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The easy-to-use HD 9/20-4 M Classic high-pressure cleaner from Kärcher's Classic range delivers an impressive robust construction design, high-quality, durable components and great versatility. The middle-class machine is suitable for a wide range of cleaning tasks, such as cleaning vehicles, production facilities, agricultural machines and equipment as well as façade cleaning and in the municipal sector. The durable crankshaft pump with brass cylinder head and suction function enables work with water temperatures of up to 60 °C and also offers adjustment options for water volume and working pressure. The reduced speed of the 4-pole low-speed motor also ensures less wear and tear on the pump, which is also protected by an integrated water filter. All important components are easily accessible in just a few steps thanks to the simple maintenance. The clever concept of the HD 9/20-4 M Classic is rounded off by thoughtfully engineered accessory storage with EASY!Lock connections for quick and intuitive accessory replacement.
Feature
"4-pole low-speed electric motor- Reduced motor speed for less pump wear.
- Long engine life.
- Only very low engine vibrations.
Robust crankshaft pump with brass cylinder head
- Long service life and low maintenance costs.
- Pressure and water volume can be adjusted on the pump itself.
- With suction feature and up to 60 °C water temperature.
Simple maintenance
- All important components are accessible in a few easy steps.
- The filling level and quality of the oil are easy to read thanks to the inspection glass.
- Integrated water filter can be removed and cleaned without any tools."
Dokumentasi Produk
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan