JOFEE Pompa Angin Diafragma MK 15 PP-AL/TF/TF/SS 1/2inch 1unit
Rp7.499.900
Persediaan
Spesifikasi Produk
| Model Number | MK 15 PP-AL/TF/TF/SS |
|---|---|
| Unit | 1unit |
| Pump Body | Aluminium |
| Diaphragm | Teflon |
| Discharge (inch) | 3/4 |
| Air Inlet Size (inch) | 3/8 |
| Pump Size (inch) | 1/2 |
| Center Block | Polypropylene |
| Valve Ball | Teflon |
| Valve Seat | SS304 |
| Suction Lift Dry (mwc) | 4 |
| Suction Lift Wet (mwc) | 7.6 |
| Maximum Particle Diameter (mm) | 2.5 |
| Suction Size (inch) | 1/2 |
| Maximum Flow (L/minute) | 57 |
| Maximum Head (m) | 84 |
| Maximum Air Inlet Pressure (bar) | 8.4 |
| Berat (Kg) | 3.5 |
| Tanggal Produk Terdaftar | 06 January 2025 |
| Terakhir Diperbaharui | 13 March 2026 |
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Features of JOFEE pump:-PP pump material is PP-H, PP-H has stronger corrosion resistance, wear resistance, better resistance to low temperature and high temperature, and is not easy to crack.
-The valve ball is further ground and processed by a special machine, with high roundness and good sealing performance.
-Accurately calculate the moving distance of the diaphragm, reduce the force of the diaphragm, and have a longer service life.
-The sealing performance is good, and the actual dry absorption can reach 4-7 meters.
-The integrated design of the diaphragm guard has excellent pressure resistance and high temperature resistance, and is widely used in the filter press industry.
-The diaphragm connecting rod is made of wear-resistant stainless steel, which has better corrosion resistance and longer life.
-Can provide PP intermediates, aluminum alloy intermediates and stainless steel intermediates.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||