Mitutoyo Digital Indicator Backlight 543-851E 25/0.01mm 1pc
Rp12.999.900
Persediaan
Spesifikasi Produk
Model Number | 543-851E |
---|---|
Unit | 1pc |
Digital Step (mm) | 0.0005/0.001/0.01 |
Max. Permissible Error E MPE (mm) | 0.0025 (Total Range) |
Measuring force MPL (N) | ≤1.8 |
Range (mm) | 25.4 |
Stem Diameter (mm) | 8 |
Alarm | Setting errors, sensor error, display overflow a.s.o. |
Contact point | Carbide ball, thread: M2.5x0.45 |
Display | LCD with red/green backlight, character height 11 mm |
Maximum Response Speed | Unlimited |
Measurement Frequency | 500 times/s (max/min/range) |
Power Supply | AC adapter 5,9V, 2A |
Protection | IP30 |
Standard | EN ISO Standard |
ABS/INC (INC ZERO) | Yes |
Digital Scale | Electrostatic capacitance type absolute linear encoder |
Digital Step Switchable | Yes |
GO/±NG Judgement | Yes |
H MPE (Hysteresis) (mm) | 0.002 |
Inch/Metric Switchable | No |
R MPE (Repeatability) (mm) | 0.002 |
Berat (Kg) | 0.2 |
Tanggal Produk Terdaftar | 02 January 2025 |
Terakhir Diperbaharui | 15 August 2025 |
Informasi Produk
Description
This is a superior multifunction indicator.
The ABSOLUTE Digimatic Indicator ID-F offers you the following benefits:
Bidirectional Digimatic S1 interface
Red/Green LCD backlight provides you with visual GO/±NG tolerance judgement
Analogue bar-graph display
MAX/MIN/RANGE (runout value) function with a frequency of 500 times/s
External power supply via AC-Adapter
High accuracy and 0,5 µm digital step
Delivered: Including spindle lifting handle, AC-adapter, certificate of inspection
The ABSOLUTE Digimatic Indicator ID-F offers you the following benefits:
Bidirectional Digimatic S1 interface
Red/Green LCD backlight provides you with visual GO/±NG tolerance judgement
Analogue bar-graph display
MAX/MIN/RANGE (runout value) function with a frequency of 500 times/s
External power supply via AC-Adapter
High accuracy and 0,5 µm digital step
Delivered: Including spindle lifting handle, AC-adapter, certificate of inspection
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan