Mitutoyo Digital Data Processor 264-505E 1pc

#Nomor SKU S045012037
Wishlist
Rp7.799.900
Persediaan

Spesifikasi Produk

Model Number 264-505E
Unit 1pc
Printing Speed (mm/s) 6.5 (using AC adapter)
Battery Life Appr. 10000 lines (with 1600 mA Ni-MH and print 1 time/5 s)
Data Input Digimatic, Digimatic 2, RS-232C Input (KA-Counter only)
Data Output USB, RS-232C at TTL level, tolerance judgment result (-NG, GO, +NG)
Power Supply AC adapter 6V, battery: LR6 x 4 (alkaline) or AA x 4 Ni-MH (rechargeable, battery is not charged in the device)
Printer Line Number 7,000 lines/roll (with large font) 10,000 lines/roll (with normal font)
Printer Paper Width: 58 mm, length: 48 m
Printer type Thermal line printer
Processing Capacity Mode 0: 100,000 data entries Mode 1/2: 9,999 data entries Mode 3: sample size 10x subgroup 9,999 = total number of data entries 99,990
Timer Function 0.25 s; 1 s; 5 s; 30 s; 1 min; 30 min; 60 min (0.25 s only statistical function)
Logging of The Measurement Data Max. 1000 points (to Store)
Berat (Kg) 0.3
Tanggal Produk Terdaftar 02 January 2025
Terakhir Diperbaharui 15 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This DP-1VA printer allows you to print statistical evaluations a.s.o., and is so compact it fits right in the palm of your hand.
The DP-1VA offers the following benefits:
 
Digimatic 2 Support8 digits output for data printing and analysis even from high resolution or long stroke instruments.Statistical evaluations, and data printout from calipers, micrometers and other measuring devices equipped with a Digimatic port.Excellent printing speed, prints upon one-touch start and at low noise level. The thermosensitive paper has outstanding durability andchemical resistance for long-term storage.Timer function for timed measurement data loadingEasy data transfer from printer to PC. USB (VCP/HID) output for PC (USB IT-PAK Vers. 2.1 or later, MeasurLink, Excel a.s.o.)Data Logger FunctionSaves up to 1000 data records with time and date. Data can be saved even after the power is turned off.
Delivered: Including AC-Adapter, printer paper (1 roll), carrying strap
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan