MCKARLEN Pump Booster Self Priming Jet PC Series (Pompa Dorong) PC-381 B* 1pc
Rp2.799.900
Persediaan
Spesifikasi Produk
| Model Number | PC-381 B* |
|---|---|
| Unit | 1pc |
| Frequency (Hz) | 50 |
| Phase | 1 |
| Output Power (W) | 375 |
| Outlet (inch) | 2 |
| Maximum Head (m) | 60 |
| Maximum Flow (lpm) | 30 |
| Output (A) | 3.5 |
| Berat (Kg) | 14.0 |
| Tanggal Produk Terdaftar | 31 December 2024 |
| Terakhir Diperbaharui | 31 March 2026 |
Informasi Produk
Description
PC Series are suitable for pumping clean water. The pumps serve high water capacity, high head sand suction Lift. They also come with a JET pipe. The pumps are suitable for boosting water for low water pressure site and also suitable for irrigation and sprinkler system.
Application:
- Boosting water for low Water pressure site
- Water supply for Household use
- Water transfer of machine, facility
- Irrigation and sprinkler System
Application:
- Boosting water for low Water pressure site
- Water supply for Household use
- Water transfer of machine, facility
- Irrigation and sprinkler System
Feature
- High Water Capacity- High Heads and Suction Lift
- Lower Noise and Low Rise in Temperature.
Application:
- Boosting water for low Water pressure site
- Water supply for Household use
- Water transfer of machine, facility
- Irrigation and sprinkler System
- Combine with a pressure tank to be a home booster unit.
- Good Quality Impeller and Motor.
- Shaft Coated with Ni will Prevent Rusting
- Can be adjusted the flow qty. and suction head by manually.
- Could control the motor by connecting with pressure adj.
- With 30 Meters suction head.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/MCKARLEN%20Pump%20Booster%20Self%20Priming%20Jet%20PC%20Series%20(Pompa%20Dorong)%20PC-381%20B*%201pc/d2S045006470-1.jpg)