LG Washing Machine Top Load T2109NT1G Tempered Glass 9kg 1unit
Rp3.599.900
Persediaan
Spesifikasi Produk
| Model Number | T2109NT1G |
|---|---|
| Unit | 1unit |
| Maximum Washing Capacity (kg) | 9 |
| Dimensions (mm) | 520x900x530 |
| Body Color | Middle Free Silver |
| Display Type | Buttons & LED Display |
| Type | Top Load Washing Machine |
| Water Level | Auto/Manual |
| Product Height with Lid Open (mm) | 1180 |
| Member Type | Tempered Glass |
| Number Indicator | 88 |
| Water Supply (Hot/Cold) | Just Cold |
| Rinse | 2 times |
| Berat (Kg) | 30.0 |
| Tanggal Produk Terdaftar | 30 December 2024 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Feature
Powerful performance in a durable designWith its timeless design, LG washing machines are the perfect choice for your laundry room for years to come.
Save time, enjoy life
Get your laundry done in just 24 minutes and free up time for what matters.
Simple and hygienic cleaning
Keep the tube hygienically clean by soaking, washing, rinsing and rotating from the inside out.
Anti-scratch and soft-closing doors
The tempered glass door is scratch-resistant, while the soft close feature prevents the door from slamming shut.
Set your own laundry schedule
You can schedule your laundry to be finished up to 24 hours in advance, to ensure it's finished when you need it.
The wash cycle continues where you left off.
If the power goes out, the running cycle is automatically saved and will resume automatically when the power is restored.
Safety lock for cycle settings
With the Child Lock function, the control panel is locked to prevent children from changing cycle settings.
Well built, thoughtfully designed. Designed to fit your lifestyle.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan