LG Mesin Cuci Twin Tub P1000RT 2 Tabung 10kg 1unit
Rp3.299.900
Persediaan
Spesifikasi Produk
| Model Number | P1000RT |
|---|---|
| Unit | 1unit |
| Dimensions (mm) | 805x478x975 |
| Washing Capacity (kg) | 10 |
| Type | Top Loading |
| Dryer Tube Capacity (kg) | 6.5 |
| Water Supply (Hot/Cold) | Just Cold |
| Soaking Timer (minute) | 35 |
| Drying Timer (minute) | 5 |
| Washing Timer (minute) | 15 |
| Berat (Kg) | 27.6 |
| Tanggal Produk Terdaftar | 30 December 2024 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Feature
PUNCH +3The collaborative work of one main pulsator and three mini pulsators around it creates three powerful water streams that repeatedly move the laundry up and down to ensure dirt is removed from clothes.
Roller Jet Pulsator
Roller rubs clothes by adding friction to remove dust and mites. Provides a more even cleaning performance.
3 Washing Programs
Gentle, Normal, Strong
Set the washing program according to your needs. With three washing program options, you can choose the one that best suits your clothing material.
Air Dry
Wind Jet Dry
This LG technology reduces the moisture of the laundry so that the clothes that come out of the washing machine are ready to be ironed and used. With air circulation entering the drum, it reduces water, dries the washing drum and at the same time makes it free from mold.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan