Non Brand ATP1 Hygiene Monitoring System + ATP Quickswap ATP1 Set20 1unit

Rp38.999.900
Persediaan

Spesifikasi Produk

Model Number ATP1 Set20
Unit 1unit
Dimensions (mm) 189x70x36
Berat (Kg) 0.3
Tanggal Produk Terdaftar 30 December 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Meter: ATP-1
Quickswab Tube: ATP-1T: 20pcs per box and keep in -10~ -20ºC Ice Pack, Life: 12 months. Other brand except 3M swab also workable for ATP-1. Because of expensive shipping cost, suggest buy the swap from local market.

Overview:
1. Adenosine Triphosphate (ATP) is a molecule found only in and around living cells in like all animal, plant, bacteria and yeast, and as such it gives a direct measure of biological concentration and health. ATP is quantified by measuring the light produced through its reaction with the naturally occurring firefly Luciferase using a Luminometer. The amount of light produced is directly proportional to the amount of living organisms present in the sample.
2. The Portable ATP Hygiene Monitoring System, a powerful tool for implementing and managing your hygiene monitoring program. Taking advantages of the progressive QuickSwarb surface test, the hygiene level of the tested surface will be evaluated in seconds, and the results can be visualized on screen. Featuring the state-of-art technology, it is a user-friendly, flexible, and accurate quality monitoring system. It has all the features to maximize its value to your business.
Feature
1.Sensitivedetect down to 10 16 mol of ATP
2.FastResult in 10 sec for one test
3.Intuitive result Pass, Caution, or Fail result symbols are intuitive for any user
4.Highly Portable within 300g with Battery, 189*70*36mm
5.User Friendly 3.5inch high resolution color screen, intuitive menus, less bottoms, simple to use
6.Low consumption Using Li-ion battery that can work more than 8h continually
7.Powerful Memory Capacity255 test plans, 255 user IDs, 255 test programs, 10000 results
8.Open Reagents Compatible with swabs from other manufacturers
9.ConnectivityConnect PC via USB, connect printer or app in Android system mobile phone and pad through Bluetooth
10.UpdateSoftware can be updated through remote server when connect with the PC
11.TemplatePre-configured templates including

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan