Hioki Battery Tester (Alat Tes Aki) BT3554-50 1pc

#Nomor SKU S044956585
Wishlist
Rp43.999.900
Persediaan

Spesifikasi Produk

Model Number BT3554-50
Unit 1pc
Measurement Accuracy ±0.8% rdg ±6 dgt (±1.0% rdg ±8 dgt only for 3 mΩ range)
Measurement Current (mA) 160 (3 mΩ/30 mΩ range), 16 (300 mΩ range), 1.6 (3 Ω range)
Open Terminal Voltage (V) 5 max.
Voltage Measurement Range (V) ±6 (maximum display ±6.000, resolution: 1 mV) to ±60 (maximum display ±60.00, resolution: 10 mV), 2-step switching, measurement accuracy: ±0.08% rdg ±6 dgt
Response Time (s) About 1.6
Communication Interface USB Bluetooth® wireless communication (when equipped with Z3210)
Other Features Temperature measurement (-10.0℃~60.0℃), zero adjustment, hold function, auto hold function, auto storage function, auto power saving mode, clock
Power Supply 8 LR6 alkaline batteries Continuous use time: Approx. 8.3 hours (without Z3210) Approx. 8.2 hours (with Z3210 and wireless communication)
Dimensions (WxHxD) (mm) 199x132x60.6
Appendix Carrying case C1014 × 1, protective case Z5041 × 1, fuse set Z5050 × 1, zero adjustment board × 1, lanyard × 1, USB cable × 1, GENNECT ONE software CD × 1, 8 LR6 alkaline batteries, instruction manual × 1
Resistance Measurement Range 3 mΩ (maximum display 3.100 mΩ, resolution 1 µΩ) to 3 Ω range (maximum display 3.100 Ω, resolution 1 mΩ), 4-step switching
Measuring Time (ms) 100
Maximum Allowable Input Voltage (V) DC 60 max. AC input not possible
Measurement Current Frequency 1 kHz ±30 Hz, 1 kHz ±80 Hz when noise frequency avoidance function is on
Berat (Kg) 0.9
Tanggal Produk Terdaftar 28 December 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Even when the battery is installed in the device, judgment can be made without power outage.
- It takes only 2 seconds from measurement to record saving, which is 60% shorter than the old model 3554.
- Test the internal impedance/voltage and instantly judge the degree of aging PASS/WARNING/FAIL※1
- Equipped with noise reduction technology to improve noise resistance
- Simplify the test steps based on the host interface and voice※2 prompts
- Test data can be saved in association with the information on the measurement site, thereby reducing management man-hours.
- All types of measurement data can be managed uniformly using GENNECT Cross software※3
- Measured values ​​are directly transferred to Excel® spreadsheets via wireless (optional wireless adapter Z3210 required)
- Equipped with a protector to improve portability and tolerance for field use.


※1 The threshold for judging pass/fail varies depending on the manufacturer, type, capacity, etc. of the battery. The internal impedance/terminal voltage of new or qualified batteries must be measured in advance. Compared with sealed lead-acid batteries, open (liquid) lead-acid batteries or alkaline batteries have less internal resistance changes, so it is sometimes difficult to judge the aging status.
※2 After Bluetooth® is connected, the terminal will have a voice prompt.
※3 Data can be recovered using the application software of tablet devices or smartphones. (Optional wireless adapter Z3210 is required)

Temperature Measurement Accuracy
Measuring range -10°C to 60°C, maximum display 60.0°C, resolution 0.1°C, measurement accuracy ※ ±1.0°C
※When using the clip-type temperature sensor 9460
Accuracy of the BT3554-50 unit: When analog input: Use the included ±0.5°C temperature sensor clip-type test lead 9460
※When using the temperature probe 9451, please add ±0.5°C (cable length 1.5m)
※When using the temperature probe 9451s, please add ±0.5°C (cable length 0.1m)
Accuracy of the BT3554-50 unit: When analog input: ±0.5°C

Comparator
Comparison judgment and notification between the set threshold and the measured value. Judgment
notification method: Result display (segment), buzzer sound in the table below.
Voltage value (high): Impedance value (low) = PASS, Impedance value (middle) = WARNING, Impedance value (high) = FAIL.
Voltage value (low): Impedance value (low) = WARNING, Impedance value (middle) = WARNING, Impedance value (high) = FAIL.
When the judgment result is "WARNING" or "FAIL", the buzzer sounds and the screen turns red.
Setting
voltage judgment method: ABS (absolute value judgment), POL (± polarity judgment)
Setting storage: 200

Storage Function
Operation contents: Save, read, and delete measured data
Save, and delete preset information
Data volume: 6000
Memory structure: 500 data items are stored per unit (12 units)
Contents of storage: Measurement data and preset information are stored together
①Measurement data
※Save, read, and delete by operating the host
-1. Date and time
-2. Impedance value, voltage value, temperature
-3. Comparator threshold, judgment result

2. Preset information
is saved, read, and deleted from the corresponding application software (GENNECT Cross / GENNECT ONE)
-1. Data number: 1 to 100
  ※The same number cannot be saved
  ※For 1 data number, it will be saved in sequence 2. 3. 4.
-2. Location information: When using UPS, you can annotate it arbitrarily
-3. Equipment information: You can annotate the management number of UPS, etc. arbitrarily
-4. Battery number: 1 to 500 (start number, end number)

Measurement Recording Guideline
The operation content is displayed on the main unit interface and the voice is used to notify the next battery number to be measured.
* Voice is output through the smartphone/tablet device when using the Z3210 and the application software (GENNECT Cross).
Preparation: Register with the corresponding application software (GENNECT Cross / GENNECT ONE)
to transfer the preset information to the main unit

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini. Lihat sertifikat
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan