Parker Global Core Hose F487TCGUGU161616-1990CM 1pc
Rp57.999.900
Persediaan
Spesifikasi Produk
| Model Number | F487TCGUGU161616-1990CM |
|---|---|
| Unit | 1pc |
| Material | Synthetic rubber |
| Inner Diameter (Φmm) | 25 |
| Standard | Hose: ISO18752 standard (pressure standard) and SAE standard (structural standard) |
| Maximum Operating Pressure (MPa) | 28 |
| Outer Diameter (mm) | 37.8 |
| Allowable Bending Radius (mm) | 150 or more |
| Suitable fluid | Petroleum based hydraulic fluids and lubricants |
| M Code | 33377227 |
| Berat (Kg) | 8.0 |
| Tanggal Produk Terdaftar | 21 December 2024 |
| Terakhir Diperbaharui | 04 March 2026 |
Informasi Produk
Warning
- Due to being a product that has been cut to size and has fittings crimped on both ends, it cannot be returned.- Please confirm the size before placing an order.
Feature
Please note that the hose cutting and crimping process on both ends will result in shipping at a later date. Please understand that returns are not accepted for processed items.
The standard operating pressure for all sizes is 4000psi (28MPa).
Use
Work machinery, and other hydraulic equipment in general.Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan