Parker Global Core Hose F487TCFUFU121212-350CM 1pc

#Nomor SKU S044859893
Wishlist
Rp7.699.900
Persediaan

Spesifikasi Produk

Model Number F487TCFUFU121212-350CM
Unit 1pc
Material Synthetic rubber
Inner Diameter (Φmm) 19
Standard Hose: ISO18752 standard (pressure standard) and SAE standard (structural standard)
Maximum Operating Pressure (MPa) 28
Outer Diameter (mm) 27.8
Allowable Bending Radius (mm) 120 or more
Suitable fluid Petroleum based hydraulic fluids and lubricants
M Code 33357706
Berat (Kg) 3.4
Tanggal Produk Terdaftar 21 December 2024
Terakhir Diperbaharui 04 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Due to being a product that has been cut to size and has fittings crimped on both ends, it cannot be returned.
- Please confirm the size before placing an order.
Feature
Please note that the hose cutting and crimping process on both ends will result in shipping at a later date.
Please understand that returns are not accepted for processed items.
The standard operating pressure for all sizes is 4000psi (28MPa).
Use
Work machinery, and other hydraulic equipment in general.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait