SMALLRIG V Mount Battery Plate with Dual 15mm Rod Clamp 1pc
Rp659.900
Persediaan
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Material | Aluminium Alloy |
| Package Dimensions (mm) | 135x100x55 |
| Product Dimensions (mm) | 132.5x108x17 |
| Berat (Kg) | 1.1 |
| Tanggal Produk Terdaftar | 18 December 2024 |
| Terakhir Diperbaharui | 01 August 2025 |
Informasi Produk
Description
SmallRig V Mount Battery Plate with Dual 15mm Rod Clamp 3016 utilizing a standard V mount fits most V mount batteries to provide greater battery life for your camera rig with your battery's power port(s). It comes with a dual 15mm rod clamp to help mount the plate to your 15mm LWS rod system in a variety of different installation ways. The plate itself features multiple 1/4-20" countersinks, M3 countersinks, M4 countersinks, 1/4-20" thread holes, M4 thread holes, and an ARRI 3/8" -16 thread hole to attach a dual rod clamp, a magic arm, or other accessories. Two stoppers will prevent the battery from twisting when attached. The plate is also compatible with the Blackmagic URSA mini.
Designer: Nico Robin
Note:
1. No V-Lock part (male) provided with the plate.
2. This is purely a mounting solution for a V-mount battery — no power ports on the plate.
Compatibility:
The plate fits most V mount batteries but PAGlink series V mount batteries and Patona Premium Battery for BP-190WS.
Package Includes:
1 x V Mount Battery Plate
1 x Dual 15mm Rod Clamp
3 x Allen Wrench
4 x 1/4-20" Screw (short)
2 x 1/4-20" Screw (long)
4 x M4 Screw
4 x M3 Screw
Designer: Nico Robin
Note:
1. No V-Lock part (male) provided with the plate.
2. This is purely a mounting solution for a V-mount battery — no power ports on the plate.
Compatibility:
The plate fits most V mount batteries but PAGlink series V mount batteries and Patona Premium Battery for BP-190WS.
Package Includes:
1 x V Mount Battery Plate
1 x Dual 15mm Rod Clamp
3 x Allen Wrench
4 x 1/4-20" Screw (short)
2 x 1/4-20" Screw (long)
4 x M4 Screw
4 x M3 Screw
Feature
· V-Mount Compatibility: Fits most V mount batteries for extended camera rig power.· Dual Rod Clamp: Includes a dual 15mm rod clamp for easy mounting on 15mm LWS rods.
· Versatile Mounting Options: Features various countersinks and thread holes for accessory attachment.
· Broad Compatibility: Compatible with most V-mount batteries, excluding PAGlink series and Patona Premium Battery for BP-190WS.
· Secure Attachment: Two stoppers prevent battery twisting; designed for Blackmagic URSA mini.
· Note: Does not include V-Lock part; meant for battery mounting only, no power ports on the plate.
· Related Products: SmallRig mini V-mount Batteries (50Wh) 3579 and (99Wh) 3580 available, with multi-interfaces and PD fast-charging design.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan