SMALLRIG Matte Box Mini 1pc

Rp1.599.900
Persediaan

Spesifikasi Produk

Unit 1pc
Material AL6061 PC Carbon fiber
For Brand Universal
For Model Universal
Package Dimensions (mm) 228x170x72.5
Product Dimensions (mm) 176x137x42.7
Berat (Kg) 1.1
Tanggal Produk Terdaftar 18 December 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compatibility Note
- StandardΦ52/55/58/62/67/72/77/82/86 mm lens
- Circular filters with the outer diameter up to 92.5mm
- Compatible withΦ52/55/58/62/67/72/77/82/86-95mm adapter rings
- Compatible with rectangular filters with thickness of 4mm and size of 4 x 5.65"
Notes
- Not compatible with 100 x 100mm and 4x 4" rectangular filters
- Adapter ring sets (52/55/58/62/86-95mm,ID:3383) need to be bought separately
- Maximum load capacity of the threaded hole in the matte box is 0.7kg(1.5 lb)
Feature
·CARBON FIBER BOX & TOP FLAG: Designed for DSLR and mirrorless cameras to prevent sunlight or other light from causing glare and flare and to control the image on the screen. The adjustable carbon-fiber top flag blocks sunlight or strong light and also prevents internal reflections with its anti-reflective design. Moreover, it avoids vignetting in 15mm focal length shooting.

·WIDE COMPATIBILITY: Fits various standard lenses such as 4 x 5.65" and round filters. Its clamp connector works with different adapter rings or attached directly to Φ95mm lens; its adapter ring fits round CPL, ND filter and other round filters of up to Φ92.5mm. Besides, it leaves enough space for quick disassembly and adjustment of the round filter.
·MULTIPLE INSTALLATION: The filter tray 3319 can be quickly and smoothly mounted onto matte box via a NATO clamp. SmallRig 3196 enables to install round filters and multiple 4 x 5.65" plug-in filters of up to 4mm in thickness at the same time, which meet your multiple filter needs. Besides, the filter tray 3319 provides all-around protection of the filter with multi-point silicone. It is easy to store and prevents scratches and fingerprints while replacing plug-in filters.
·1/4"-20 THREADED HOLES: Features 4 1/4"-20 threaded holes on the top. It allows attaching other SmallRig accessories such as Magic Arms 2065, etc. Furthermore, its anti-twist 1/4"-20 threaded holes on the bottom suits 15mm LWX Rod Support 2663, achieving a better shooting.
·PORTABLE & COMPACT: It is made from durable but super lightweight carbon fiber material. Portable and compact, with only 125g(without adapter rings). It meets users' common shooting needs and easy for carrying outside.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan